Indexable insert for turning TNMG 160408, for medium machining

Article no.: 251544 HB7020-2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,531.00 / 1 Piece
  • from 10 Piece
    INR 1,276.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,701 pieces in stock 2,701 pieces available in 11-14 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Type HB7020-2
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.3 mm - 4 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 130 m/min - 370 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 251544 HB7020-2
EAN / GTIN 4069515018043
Manufacturer number 251544 HB7020-2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart