{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 32 mm | |
Shank | ABS | |
Through-coolant | yes | |
Length L | 50 mm | |
Type of product | Extension |
Article number | 239086 32 | |
Manufacturer number | A20 00030 |