Precision boring set ⌀ 9.75 − 30.1 mm, Connection: HW63

Article no.: 237581 HW63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Connection Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
Through-coolant yes
Type of product Boring tool

Identification & Classification

Article number 237581 HW63
EAN / GTIN 4045197607768
Manufacturer number 237581 HW63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.
⌀ adjustment with minimum backlash.
For ⌀ 9.75 – 30.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Supplied with:

1 fine boring head: No. 237591 HW63
1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm).
1 insert holder for the bridge: No. 237564 06
1 insert: No. 260052 size CU7010 (CCMT 060204)

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart