{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | Carbide | |
| Coating | PVD | |
| Grade | BK2730 | |
| Manufacturer’s designation | 10-200 | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Series | Unisix | |
| Base form | triangular, with enlarged corner angles | |
| Thickness of insert S | 2.38 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 3.2 mm | |
| Height of cutting edge | 2.3 mm | |
| Diameter of insert d | 5 mm | |
| Corner radius R | 0.4 mm | |
| ISO-Code | WOEX 030204 | |
| Vorschub pro Umdrehung min. f | 0.08 mm/rev. | |
| Vorschub pro Umdrehung max. f | 0.08 mm/rev. | |
| Machining group | M (stainless steel); P (steel); S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | BK2730 | |
| Insert thickness T | 2.38 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Insert designation | WOEX 030204 | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Direction of action | neutral | |
| Suitable for material | Titan; stainless steel (M); steel (P) | |
| Tolerance Class | E | |
| Machining method | drilling into solid material (BVB) | |
| Cutter version | chamfered and rounded (S) | |
| Content | single part |
| Article number | 237080 10-200 | |
| EAN / GTIN | 4047109101012 | |
| Manufacturer number | 1082185320 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |