Indexable drill with combination shank, for indexable inserts WOEX

Article no.: 232310 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drill depth for indexable insert drill up to: 4×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 14 mm
Drill depth for indexable insert drill up to 4×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Machining strategy MTC
Reach L1 56 mm
Overhang LA 80 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 030204
Set of insert screws 239700 6IP (0.6 Nm)
Number of cutting edges Z 1
Overall length L 130 mm
Type of product Indexable drill

Identification & Classification

Article number 232310 14
EAN / GTIN 4045197551276
Manufacturer number 232310 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High stability and very high process reliability.

Application:

For stationary and rotating application.
For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Suitable for:

Inserts WOEX 030204.

Note:

CAUTION!
A disc falls off when the drill exits.
Risk of injury if the component is rotating.
Please take safety precautions.
Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart