Insert screw

Article no.: 219888
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head cylindrical head
With collar no
Nominal length L 12 mm
Thread size d1 M6
Drive profile internal hexagon drive
Drive size 5AF
Unit for width across flats metric
Width across flats s 5 mm
Surface black
Arbor design Vollgewinde
Content single part
Type of product machine screw
Thread type M
Material steel
Strength class 8.8

Identification & Classification

Article number 219888
EAN / GTIN 4045197779113
Manufacturer number 219888
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart