Indexable insert for milling SNHX 1203, for side milling cutters, Tungsten carbide, left-hand

Article no.: 218593 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 2,949.00 / 1 Piece
  • from 10 Piece
    INR 2,458.00 / 1 Piece
on request
In stock Available in 11-14 working days
203 pieces in stock 203 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNHX 1103
Type UNI
Type HB7835
Tool material Carbide
Plate thickness centre Pz 3.2 mm
for slot width ap 6 mm
Chamfer width 0.25 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 218593 UNI
EAN / GTIN 4062406537920
Manufacturer number 218593 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.
To machine a flat slot base, left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart