{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | APMT 100308 TR | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Base form | pentagonal | |
| Wide insert | 6.65 mm | |
| Thickness of the insert | 3.5 mm | |
| Length of cutting insert | 9.87 mm | |
| Insert version | right-hand | |
| Length of cutting edge | 9.87 mm | |
| Corner radius | 0.8 mm | |
| Corner chamfer length | 1.16 mm | |
| Corner chamfer angle | 90 degrees | |
| Corner angle | 85 degrees | |
| Normal clearance angle (main cutting edge) | 11 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| Cutting conditions | continuous | |
| ISO-Code | APMT 100308 TR | |
| Attachment hole diameter | 3.81 mm | |
| Tool material | Carbide | |
| Coating | CVD | |
| Grade | HB7525 | |
| Insert thickness | 3.5 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | AP1003053R | |
| Interface coding for insert according to ISO TS 13399-60 | AP1003053R | |
| Insert designation | APMT 100308 TR | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 2 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | cast iron (K); stainless steel (M); steel (P) | |
| Tolerance Class | M | |
| Machining method | face milling (FPL) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | chamfered and rounded (S) | |
| Cutting conditions | continuous | |
| Number of potential uses | 2 pcs. | |
| Weight | 2 g | |
| Content | 1 pcs. | |
| Correction factor | 2.5 |
| Article number | 215947 ST900 | |
| EAN / GTIN | 4045197601773 | |
| Manufacturer number | 215947 ST900 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |