GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 32/3mm

Article no.: 213555 32/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Setting angle 45 degrees
Through-coolant yes
Cutter diameter Dc 32 mm
Mounting hole diameter D3 16 mm
Number of effective cutters (peripheral side) Z 3
Overall length L 40 mm
Gauge length A 40 mm
Machining strategy MTC
Cooling lubricant yes
Series Softcut®
Machining method face milling (FPL)
Type of product face mill
Suitable indexable insert SE.T1305; XEEW1305

Identification & Classification

Article number 213555 32/3
EAN / GTIN 4045197953414
Manufacturer number 213555 32/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart