Solid carbide ball nose end mill HPC, TiAlN, ⌀ f8 DC / DS: 2mm

Article no.: 207477 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
110 pieces in stock 110 pieces available in 11-14 working days

Select article variation and quantity

⌀ f8 DC / DS (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product die milling cutter
Coating TiAlN
Machining strategy HPC
Cutter diameter Dc 2 mm
Cutting edge length Lc 4 mm
Radius R 1 mm
Overall length L 50 mm
Shank diameter DS 3 mm
Number of effective cutters (peripheral side) Z 4
Twist angle 45 degrees
Tool material solid carbide
Tolerance class f8
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Wet minimum suitable
Vorschub pro Zahn Besäumen fz 0.006 mm
Max. cutting depth, copy milling 0.1 mm
Max. cutting depth, Side milling 4 mm
Wet maximum suitable
Eingriffsbreite max. ae 0,5×D; 0,05×D
Interface position on the machine
Holder type plain shank
Interface coding ZYL00300105
Holder shape plain shank
Holder version metric
Holder size, metric 3 mm
Holder tolerance class h6
Length of shank LS 39 mm
Vorschub pro Zahn Kopierfräsen fz 0.007 mm
Shank type HA
Cooling lubricant yes
Manufacturer’s designation VHM-Vollradiusfräser HPC
Machining group M (stainless steel); P (steel)
Tolerance of cutter diameter tolerance class ISO
Number of effective cutters (end face) Z 4
Twist direction right-hand
Corner / edge 1
Corner version as radius
Corner radius R 1 mm
Direction of infeed horizontal, oblique and vertical
Number of clamping slots 4
Tool application group N
Cutting media, manufacturer’s designation VHM TIALN
Vorschub pro Zahn in Inox < 900 N/mm2
Interface joint 1
Tolerance class f8
Functional length 50 mm
Weight 4 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard Werksnorm
Machining method copy milling; profile milling (FPR)
Colour ring blue
Content single part
Correction factor fz 1.25
Cutting depth min. 0.01 mm
Cutting depth in use Side milling; copy milling

Identification & Classification

Article number 207477 2
EAN / GTIN 4045197455390
Manufacturer number 207477 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
wet maximum
 
wet minimum
 

Description

Version:

Special geometry and coating for machining stainless and acid-resistant steels. 4 end faces up to the centre. Therefore can be used as a true 4-edge drill at all depths of cut.
Tolerance: Radius contour = ±0.005 mm.

Note:

New generation available! Successor product is No. 207473.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability