This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide end torus cutter HPC, TiAlN, ⌀ h9 DC: 2mm

Article no.: 206272 2

Select article variation and quantity

⌀ h9 DC (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 2
Helix angle 20 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Machining strategy HPC
Dimension ap max transverse 0.15 mm
Programming radius 0.3 mm
Flute length Lc 1.5 mm
Overhang length L1 incl. recess 10 mm
Recess ⌀ D1 1.7 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed fz in steel < 900 N/mm2 0.026 mm
Colour ring without
Type of product End torus mill

Identification & Classification

Article number 206272 2
EAN / GTIN 4045197584199
Manufacturer number 206272 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
155
Steel < 900 N/mm²
P
145
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
130
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

ap max − comply strictly!
Recommended application values (vc and fz)
apply to ap max.
Use milling cutter up to the wear limit − special geometry not suitable for regrinding!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart