• Last chance! Soon no longer part of our assortment.

Solid carbide milling cutter HPC, AlCrN, ⌀ e8 DC: 4mm

Article no.: 202993 4
Discount
INR 5,768.40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
270 pieces in stock 270 pieces available in 11-14 working days

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 202993 4
EAN / GTIN 4045197783707
Manufacturer number 202993 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart