{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 63 mm | |
| Width of cut | 5 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 885 A | |
| Type | N | |
| Tolerance nominal ⌀ | ± 0.1 | |
| Bore ⌀ H6 d1 | 22 mm | |
| No. of teeth Z | 14 | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D | |
| Machining strategy | HPC | |
| Collar thickness b ±0.1 | 3.2 mm | |
| Collar ⌀ d2 ±1 | 40 mm | |
| Tooth height Zh | 11.5 mm | |
| Capability of combining 2 cutters of the same width A/B | 5 mm | |
| Capability of combining 2 cutters of the same width, results in overall width E | 9.1 mm - 9.8 mm | |
| Capability of combining 2 cutters of different width A | 5 mm | |
| Capability of combining 2 cutters of different width B | 6 mm | |
| Capability of combining 2 cutters of different width, results in overall width E | 10.1 mm - 10.8 mm | |
| Feed fz in steel < 900 N/mm2 | 0.06 mm | |
| Through-coolant | no | |
| Shank type | with bore | |
| Colour ring | without | |
| Type of product | Side milling cutter |
| Article number | 185015 63X5 | |
| EAN / GTIN | 4062406397456 | |
| Manufacturer number | 185015 63X5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |