• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Adapter for toolholder, All-steel, Type: 1

Article no.: 148705 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity □ 2.6 mm - 5.5 mm
for hand taps DIN 352 M3 − M10
suitable for holder 148700 110
Material All-steel
Type of product Tapping adapter

Identification & Classification

Article number 148705 1
EAN / GTIN 4045197543707
Manufacturer number 148705 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All-steel adapter, for clamping smaller sizes of taps (M3 − M10) in the GARANT tap wrench No. 148700, size 110.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart