• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap HSS-E 6H, TiN, MF: 10X1

Article no.: 137150 10X1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

MF Price per 1 Piece (incl. VAT)

Availability

  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 9 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification & Classification

Article number 137150 10X1
EAN / GTIN 4045197079671
Manufacturer number 137150 10X1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
16
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
19
Steel < 900 N/mm²
P
19
Steel < 1100 N/mm²
P
9
INOX < 900 N/mm²
M
8
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Description

Version:

High surface hardness. For use with emulsion (fat content minimum 8%).

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 137160.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart