GARANT Vap Tap machine tap left-hand thread HSS-E 6H, vaporised, M-LH: M5

Article no.: 136185 M5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
244 pieces in stock 244 pieces available in 11-14 working days

Select article variation and quantity

M-LH Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Series Vap Tap
Manufacturer’s designation GARANT Vap Tap Maschinen-Gewindebohrer Linksgewinde
Interface position on the machine
Holder type plain shank
Interface coding ZYL00600105
Holder shape plain shank
Holder version metric
Holder size, metric 0060 mm
Type of mounting spigot
Holder tolerance class h9
Shank diameter DS 6 mm
Shank length LS 37.7 mm
Thread type EG-M
Thread nominal diameter metric 5 mm
Thread M5X0.8
Thread pitch 0.8 mm
Thread tolerance class 6H
Chisel edge diameter 4.1 mm
Width across flats 4.9 mm
Length of tapping part Lc 9.5 mm
Tap infeed length 2 mm
Taper lead angle 12.4 degrees
Number of teeth 3
Twist direction left-hand
Twist angle 40 degrees
Helical pitch 19 mm
Type of thread-cutting tool machine tap for dynamic machining
Taper lead form C
Cutting part version with lubrication groove and dirt trap groove
Application for type of drilling blind hole
To depth (x diameter) 3
Number of clamping slots 3
Core hole diameter 4.2 mm
Core hole diameter guideline value 4.1 mm
Flank angle 60 degrees
Square-drive width across flats □ 4.9 mm
Tool material HSS-E
Standard designation for cutting medium, 2nd Priority HSS-E
Standard designation for cutting medium, 3rd Priority HSS-E
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel)
Cutting media, manufacturer’s designation HSS-E
Coating vaporised
Interface joint 1
Gauge length A 72.05 mm
Usable length L1 12.5 mm
Overall length L 70 mm
Weight 16 g
Cutting direction left-hand cutting
Tool version solid steel
Standard DIN 371
Data carriers without data carrier
Machining method thread processing internal (EGI)
Colour ring green
Type of product taps

Identification & Classification

Article number 136185 M5
EAN / GTIN 4069515002530
Manufacturer number 136185 M5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
18
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Vap Tap general-purpose tap – left-hand thread. Can be used reliably in a wide range of materials. Optimised neck and flute length for improved chip evacuation when working on deep threads. High-performance HSS-E tool material with higher vanadium content for improved wear resistance. Surface vaporised for reduced edge build-up.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart