WypAll® X70 cleaning cloths Large roll, Type: W

Article no.: 089287 W
Price per 1 Piece (INR 36.38 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
283 pieces in stock 283 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X70 cleaning cloths
Perforations 820
Width 315 mm
Length 340 mm
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper cleaning wipes

Identification & Classification

Article number 089287 W
EAN / GTIN 036000416008
Manufacturer number 8348
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

The WypAll® X70 range has been specially developed for light and medium-duty wiping tasks, especially where the absorbency plays a crucial role. WypAll® wipes absorb oil and water three times faster than washed cleaning cloths. WypAll® X70 remains tear-resistant and retains its shape even when wet. As a market leader when it comes to absorbency, WypAll® wants to help you increase your productivity and efficiency, while at the same time reducing waste thanks to its WypAll® cleaning cloths, by offering clean and reusable cleaning cloths that you can rely on at all times. The Hydroknit™ technology makes WypAll® cleaning cloths lightweight and enables them to absorb fluids fast – for less residue and a versatile cloth suitable for a variety of cleaning tasks, so your surfaces are ready for use again quickly. Ideal for use as cleaning cloths. Supplied in a high-performance roll of wipes – when used in combination with the mobile roll dispenser, you can rest assured that you’ll always have the wipes you need.
  • The WypAll® X70 Power Clean™ large roll contains 820 white, 1-ply wiping cloths.
  • Dimensions of individual wipes: 340 mm (L) × 315 mm (W).
  • WypAll® X70 Power Clean™ jumbo roll with reusable wipes that remain sturdy even when wet, ensuring your surfaces are ready for use immediately.
  • Hygienic wipes certified for contact with food.
  • Kimberley-Clark™ cleaning wipes can be combined with Kimberley-Clark Professional™ wipe dispensers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart