Hydraulic hand pump HPS, Number of steps / Tank volume: 1/0,7l

Article no.: 086050 1/0,7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Number of steps / Tank volume (l) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pressure stages 1
Delivery quantity per load stroke (2nd stage) 2 ml
usable tank volume 700 ml
Weight 7 kg
Type of product Hydraulic hand pump

Identification & Classification

Article number 086050 1/0,7
EAN / GTIN 4025092159081
Manufacturer number HPS-1/0,7A
Manufacturer/responsible person Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.
2-stage hand pump with rapid movement setting (except size 1/0.7). The switch from first to second stage is performed automatically. With pressure limiting valves adjustable in the range 0 − 700 bar. All-metal construction with fine-adjustment release valve, bleeding and filling screw and a carrying eye on the operating handle.

Supplied with:

Filled with oil, without manometer.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
For hydraulic hand pump see No. 086050, hydraulic hose No. 086081, pressure gauge No. 086087.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart