Letter punch − individual Normal script A − Z, Character height / Characters: 2/Amm

Article no.: 085431 2/A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Character height / Characters (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 2 mm
Shank thickness 6.35 mm
overall length 63.5 mm
Character A
Type of product Hand punch

Identification & Classification

Article number 085431 2/A
EAN / GTIN 5022044000933

Description

Suitable for:

Set No. 085405 and No. 085430.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart