Letter punch set, 27 pieces Normal script A − Z, &, Character height: 1mm

Article no.: 085430 1
Set price 27 Piece (INR 413.85 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Character height (mm) Set price 27 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 63.5 mm
Character height 1 mm
Shank thickness 6.35
Type of product Hand punch

Identification & Classification

Article number 085430 1
EAN / GTIN 5022044003842
Manufacturer number PP27010

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High performance precision punches, chemically nickel-plated, very long service life.
Normal script; i. e. the punched character can be read directly on the component.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Spare part:

Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

Note:

Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart