Insulating tape, 19 mm×25 m, Colour: BLACK

Article no.: 083654 BLACK
Price per 1 Piece (INR 30.56 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 764.00 / 1 Piece
    (INR 30.56 / 1 Metre)
  • from 10 Piece
    INR 637.00 / 1 Piece
    (INR 25.48 / 1 Metre)
on request
In stock Available in 11-14 working days
1,910 pieces in stock 1,910 pieces available in 11-14 working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 3M® Temflex® 165
Type of adhesive tape single-sided
Backing material PVC film
Adhesive strength on steel 0.2 N/mm
Stretch capability 200 %
Tensile strength 2 N/mm
Application Insulating; Binding; Attaching; Marking; Identification
temperature-resistant up to 90 °C
Liner present no
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
Colour black
Length 25 m
Width 19 mm
Thickness 0.15 mm
Type of product Adhesive tape

Identification & Classification

Article number 083654 BLACK
EAN / GTIN 4054596615373
Manufacturer number 7100184810
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

3M™ Temflex® 165 is a general-purpose soft PVC insulating tape. Flame resistant. Self-extinguishing, good resistance to oil and solvents.

Application:

For insulating, binding, securing, and colour marking.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart