Small plastic bottle oiler, Capacity: 70ml

Article no.: 083529 70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
940 pieces in stock 940 pieces available in 11-14 working days

Select article variation and quantity

Capacity (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 70 ml
Container length 55 mm
Container width 30 mm
Container height 55 mm
Container material Plastic
Material of the discharge tube Plastic
Type of product Oiler

Identification & Classification

Article number 083529 70
EAN / GTIN 4024937815472
Manufacturer number 81547
Manufacturer/responsible person Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de

Description

Version:

Unbreakable flexible pressure oiler made from polythene, resistant to oils, acids and fuel, for all types of rust removers and oils.
Bellows oiler with pump-action suction for metered application of liquids, with captive protective cap on the discharge spout.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart