Extraction arm Highflex, Type: 1

Article no.: 082309 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Connection type, input plug-in nipples
Connection type, output plug-in nipples
Type of product Schlauch
Shape of hose helical
Material of hose plastic
Overall length 1 m
Connection output; input
Suitable for chips

Identification & Classification

Article number 082309 1
EAN / GTIN 4003008095197
Manufacturer number 0CA10-4002
Manufacturer/responsible person ERSA GmbH, Leonhard-Karl-Straße 24, 97877 Wertheim, Germany, www.kurtzersa.de

Description

Version:

Highflex 1-m extraction arm for direct mounting on the filter unit EASY ARM 1 (No. 082303 size 1) and EASY ARM 2 (No. 082304 size 2).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart