{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shank diameter DS | 6 mm | |
| Content | single part | |
| Manufacturer’s designation | Fließbohrer Standard (mit Kragen) Lang Uni | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Machining group | M (stainless steel); N (non-ferrous metals); P (steel) | |
| Coating | uncoated | |
| Interface | joint 1 |
| Article number | 080755 M5 | |
| EAN / GTIN | 4069515008822 | |
| Manufacturer number | 080755 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |