Industrial coupling Internal thread, Connection internal thread: 1/4in

Article no.: 080231 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Connection internal thread (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Brass
maximum operating pressure 35 bar
Connection internal thread 1/4 in
Flow rate 2,000 l/min
Type of product Coupling

Identification & Classification

Article number 080231 1/4
EAN / GTIN 4062406423117
Manufacturer number 080231 1/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Industrial coupling designed for an optimised high flow rate of 2000 l/min (air), nominal value 7.8. High-quality and sturdy quick-release coupling that shuts off on one side. Flow-optimised valve, extremely high flow rates, low pressure drop, long service life, excellent operational reliability and absolute leak-tightness.
Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Material:

Nickel-plated brass, sleeve steel hardened and nickel-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart