Wet and dry vacuum cleaner, Manufacturer's designation: NT22APTE

Article no.: 078521 NT22APTE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NT22APTE
Power supply Mains operated
Power consumption 1,300 W
Container volume 22 l
Connection width 35 mm
Length 380 mm
Width 370 mm
Height 480 mm
Suction hose length 1.9 m
Cable length 6 m
Number of turbines 1
Air flow volume 71 l/s
Vacuum 255 mbar
Operating noise 72 dB(A)
Automatic switch-on yes
Filter cleaning ApClean semi-automatic filter cleaning
Dust class − vacuum cleaner L
Weight 6.1 kg
Filter system Cartridge filter
Special features Compact
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078521 NT22APTE
EAN / GTIN 4054278287935
Manufacturer number 1.378-610.0
Manufacturer/responsible person Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Version:

Powerful all-purpose wet and dry cleaners with high suction power and compact design, hose storage, and accessory storage on the cleaner. Automatic shut-down when the maximum filling level is reached in the container.
  • Folded filter enables wet and dry suction without removing the filter.
  • The Tact automatic filter cleaning system permits uninterrupted work in combination with low maintenance costs and long working life of the filter.
  • The central rotary switch permits easy switching between the suction programs.
Wet / dry vacuum cleaner with device socket and automatic start-up for electric tools.
  • PES cartridge filter unaffected by moisture.
  • Robust 22-litre container with bumpers and castors.

Note:

Industrial vacuum cleaner No. 078522 for materials that are oily or contain oil.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart