• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Tape measure, maximum length: 100m

Article no.: 026240 100
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Processing time approx. 1-2 weeks

Select article variation and quantity

maximum length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

accredited no
suitable for Tape measure
Type of product Calibration

Identification & Classification

Article number 026240 100
EAN / GTIN 2050002119222

Description

Note:

Size 2/2 − 10/2 width ≥ 25 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart