Work table, Worktop length: 1500mm

Article no.: 929600 1500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Workbench height: 850
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 850 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Insert thickness 30 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 30 mm
Weight 30 kg
Type of product Work table

Identification & Classification

Article number 929600 1500
EAN / GTIN 4062406118730
Manufacturer number 929600 1500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop made of 30 mm thick, non-warping beech marine ply, waterproof glued and with oiled surface. Base of bolted rectangular tubular frame (30×30 mm), with plastic floor pads.

Colour:

Base frame RAL 7035 light grey powder-coated.
No special paint colours available.

Note:

Supplied for self-assembly, delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart