{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Module combination | A | |
Working height | 2.2 m | |
Platform height without railing | 0.2 m | |
Platform depth | 0.3 m | |
Rung/step width | 555 mm | |
Rung/step depth | 250 mm | |
Number of steps including platform | 1 | |
Material | Overall light alloy design; steps of ribbed aluminium plate. | |
Type of step | Step | |
Accessibility | single-sided | |
Weight of individual module | 2.9 kg | |
Standard | DIN EN 14183 | |
Type of product | Work platform |
Article number | 966150 A | |
EAN / GTIN | 4003866402618 | |
Manufacturer number | 40261 |