• The item cannot be ordered due to missing prices.

Stepladder single-sided access, Number of steps including platform: 3

Article no.: 966000 3

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length 1.44 m
Working height approx. 2.7 m
Platform height 0.7 m
outer width at bottom 0.45 m
Cross beam height 87 mm
Rung/step depth 85 mm
Storage tray available yes
Number of steps including platform 3
Material Steps and stiles made of extruded aluminium sections
Type of step Step
Accessibility single-sided
Weight 6 kg
Standard DIN EN 131-2; TRBS 2121; BGI 694
Type of product Stepladder

Identification numbers & Classifications

Article number 966000 3
EAN / GTIN 4003866403332
Manufacturer number 40333

Description

Version:

Treads and stiles made of extruded aluminium sections. Large safety platform (380 × 260 mm) with integrated hinged connection, safety bridge and wide shelf. Treads 85 mm deep with safe, non-slip serrated surfaces and patented 7-point connection between tread and stile. Optimum stability due to rigid connections on both sides. Two integral bucket hooks.

Standard:

DIN EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart