{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Platform height without railing | 0.72 m | |
Platform width | 600 mm | |
Platform depth | 800 mm | |
Footprint width | 0.77 m | |
Footprint depth | 1.27 m | |
Rung/step depth | 200 mm | |
Step inclination | 60 degrees | |
Number of castors with parking brake | 2 | |
Number of castors without parking brake | 2 | |
Castors ⌀ | 125 mm | |
Number of steps including platform | 3 | |
with platform railings | yes | |
Type of step | Step | |
Knee bar | yes | |
Accessibility | single-sided | |
Weight | 28.5 kg | |
Standard | DIN EN 131-7 | |
Two hands free principle | yes | |
Type of product | Platform steps |
Article number | 966220 3 | |
EAN / GTIN | 4003866419715 | |
Manufacturer number | 41971 |