• The item cannot be ordered due to missing prices.

Nitrile rubber floor mat, open structure, with safety edges, black / orange, width×length: 66X102cm

Article no.: 964620 66X102

Select article variation and quantity

width×length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics oil-resistant
Length 102 cm
Width 66 cm
Thickness 22 mm
Material Nitrile rubber
Colour black / orange
with safety edges 3-sided
plug-in no
Weight 13 kg/m2
Type of product Workplace mat

Identification numbers & Classifications

Article number 964620 66X102
EAN / GTIN 662641658141
Manufacturer number 549S2640OB

Description

Version:

Industrial nitrile rubber floor mat with easily visible orange-coloured safety edges on three sides.
  • Additional bars on the underside provide generous “storage space” for dirt and liquids - the surface remains clean, dry and non-slip.
  • Long life robust nitrile rubber with high wear resistance.
  • Highly non-slip surface and secure positioning on the floor, even when wet. Mat thickness: 22 mm, weight: approx. 13 kg/m2.
  • Resistant to industrial oils and most chemicals.
  • Non-slip characteristics tested to DIN 51130 and BGR 181.

Nitrile rubber floor mat with circular openings.

Note:

Special sizes available on request on a module of 30.5×30.5 cm plus 5 cm edge strip all round.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart