• The item cannot be ordered due to missing prices.

Kneeling pad, Type: M

Article no.: 964990 M

Select article variation and quantity

Type Unit price incl. VAT
  • Standing in comfort: Insulation (temperature)
  • Rigid foam quality LD45, thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Insulation (temperature)
Rigid foam quality LD45, thickness 30 mm
Width 450 mm
Depth 235 mm
Thickness 30 mm
Colour black
Size M
Type of product Knee pad

Identification numbers & Classifications

Article number 964990 M
EAN / GTIN 2050001748928
Manufacturer number 964990 M

Description

Version:

Thermal insulation pad of high-quality rigid foam.
Closed-pore foam, oil resistant.
With convenient carrying handle.
Easy-clean foam, 30 mm thick.
Handy storage recess for small parts (such as screws).

Application:

For comfortable kneeling and joint protection on hard floors.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart