This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Face reamer H7, uncoated, Nominal ⌀ DC: 4mm

Article no.: 162825 4

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: Parallel shank to e9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank Parallel shank to e9
Application for type of drilling for blind hole and through hole
Plunge cutting 1.7 mm
Flute length Lc 16 mm
Overhang L1 44 mm
Overall length L 75 mm
Number of cutting edges Z 6
Shank ⌀ Ds 4 mm
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Reaming oversize in diameter 0.1 mm
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 162825 4
Manufacturer number 162825 4

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
10
GG(G)
K
10
CuZn
N
20
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Chucking reamer cutting on the end face to achieve the most accurate size possible. The optimised end face cutting enables a precise alignment fit of the hole that is produced. Straight flute machine chucking reamers with long flutes for optimum chip evacuation.

Application:

For production of sequential holes with alignments that exactly match. For the highest demands for straightness of holes. For reaming of through holes and right to the bottom of blind holes.

Note:

No. 162830 Configurable reamers are available in the diameter range from 2.200 to 12.220 mm and for any choice of fit.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart