Version:
Side milling cutter similar to DIN 885-A.
Pairs of milling cutters: Cutters with the same ⌀ and same number of teeth can be combined as a set and adjusted to the required width. Since the cutters have no raised bore collar, the staggered teeth mesh with each other.
2-piece sets are particularly economical. By reversing the side milling cutters, both side edges of each cutter can be used.
Note:
- Do not clamp the cutters in a set without a sufficiently thick arbor spacer ring, otherwise the cutters will be damaged.
- See Group 30 for suitable arbor spacer rings.
Cutters are manufactured with external ⌀ to a tolerance ± 0.1 mm When using 2 cutters as a set and higher precision is required, the cutters must be ground as a set.
Slots milled from solid: f
z for a
e = 0.1×D.