• The item cannot be ordered due to missing prices.

Trapezoidal tool bit, HSS Co 10, Height×width: 10X2,5mm

Article no.: 295080 10X2,5

Select article variation and quantity

Height×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 10 mm
Width 2.5 mm
Tool material HSS Co 10
Length 80 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295080 10X2,5
EAN / GTIN 4045197271365
Manufacturer number 295080 10X2,5

Description

Version:

Tool bits with straight-cut square ends.
Height and width: Tolerance h14. HSS Co 10 (10 % cobalt).
Trapezoidal tool bits to DIN 4964 form E.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart