Pair of double Vee blocks with clamp, Length×Width: 60X58mm

Article no.: 447050 60X58
Set price 2 Piece (INR 17094.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 30 mm
all parts hardened
Length 60 mm
Width 58 mm
Height 40 mm
Weight each 0.65 kg
Type of product Vee block

Identification & Classification

Article number 447050 60X58
EAN / GTIN 4029713291853
Manufacturer number 447050 60X58
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of hardened special steel with two 90° Vees. Side, end, and standing faces precision ground relative to the Vees. Flatness and parallelism tolerance 0.004 mm.

Advantage:

Can also be used horizontally.

Downloads & documents

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart