• The item cannot be ordered due to missing prices.

Boring bar set, steel, without IC 1

Article no.: 255160 1
  • Boring depth up to: 3×D
  • Tool material: Steel
  • Standard: DIN 8024
  • Through-coolant: no

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Tool material Steel
Standard DIN 8024
Through-coolant no
ISO code toolholder S16R PCLNR09; S20S PDUNR11; S16M PWLNR06
suitable indexable insert CN.. 09T3..; DN.. 1104..; WN.. 0604..
Minimum pre-drill ⌀ Dmin 20 mm; 25 mm; 20 mm
Centre offset L3 11 mm; 13 mm; 11 mm
Clamping height L2 15.25 mm; 19 mm; 15.25 mm
Overall length L 200 mm; 250 mm; 150 mm
Spare part 259981 10
Type of product Boring bar

Identification numbers & Classifications

Article number 255160 1
EAN / GTIN 4062406609450

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart