{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
minimum 1st groove ⌀ D1 | 33 mm | |
maximum 1st groove ⌀ D2 | 50 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Groove width w | 3 mm | |
maximum cutting depth tmax | 13 mm | |
Clamping screw | 279815 9 | |
Type of product | Cartridges |
Article number | 273886 33/50 | |
EAN / GTIN | 4045197516473 |