• The item cannot be ordered due to missing prices.

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM TiAlN

Article no.: 139485
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Tolerance class: 2BX

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

DIN 2174 (≈ DIN 371 ≤ 3/8; ≈ DIN 376 ≥ 7/16).
Form E (lead-in 1.5 – 2 turns). For deep threads with short lead-in. The thread is tapped almost to the bottom of the hole.

Application:

For UNC unified coarse threads ASME−B1.1.

Suitable products

From the same series "Master Form"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart