• The item cannot be ordered due to missing prices.

Solid carbide T-slot cutter, semi-roughing TiAlN

Article no.: 208027
  • Tool material: Solid carbide
  • Standard: DIN 851
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: d11
  • Helix angle: 10

Description

Version:

With new high-performance coating for very long tool life. The sides of the teeth are ground to give clearance and thus cannot jam in the component. With semi-roughing profile.

Note:

For milling T-slots to DIN 650.
Feed at 50 % fz until full engagement.
Successor product to No. 208034.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart