• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with chip separators TPC 5 mm

Article no.: 203086 5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.07×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 20 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 4.8 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.052 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203086 5
EAN / GTIN 4062406573744

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
320
Steel < 900 N/mm²
P
280
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
135
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
145
Uni
 
dry
 
Air
 

Description

Version:

High-performance end mill for general-purpose applications, specially designed for TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.
Chip breaker for controlled chip breaking.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.07×D for TPC machining.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart