• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEV 32/4 mm

Article no.: 226420 32/4
  • Setting angle κ: 90
  • Milling application: Circular milling; End milling; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; End milling; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overall length Ltot 35 mm
Mounting bore ⌀ 16 mm
⌀ D3 27 mm
Circular interpolation milling ⌀ Dmin 59 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 0.44 degrees
Ramping length L for αmax 26.25 mm
suitable indexable insert TOMT060508
Insert screw 229723 1 (10IP; 2.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 226420 32/4
EAN / GTIN 4960664914265
Manufacturer number THN08500

Description

Version:

High-performance milling cutter with newly developed triangular indexable insert for corner and slot milling and ramping with lower cutting forces and increased stability.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart