Power Q mini high feed rate milling cutter with Weldon shank, for indexable inserts ANGX, ⌀ D / number of effective cutting edges Z: 16/2mm

Article no.: 213052 16/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
26 pieces in stock 26 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Milling application: Circular milling; Circular milling; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type Weldon shank
Milling application Circular milling; Circular milling; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 10 mm
Overhang L1 30 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 16 mm
Circular interpolation milling ⌀ Dmin 26 mm
Circular interpolation milling ⌀ Dmax 30 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 2.39 degrees
Ramping length L for αmax 8.4 mm
suitable indexable insert ANGX10T308ZE.R
Setting angle κ 20 degrees
Type of product Copy mill

Identification & Classification

Article number 213052 16/2
EAN / GTIN 4062406566319
Manufacturer number 213052 16/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 269028 18 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

From the same series "Power Q" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart