This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Triangular socket key M4

Article no.: 623505 M4

Product details

Technical Data

Type 22417A
for screws M4
Shaft length 90 mm
Head height internal size F 6.8 mm
Shank ⌀ 9 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 623505 M4
Manufacturer number 44354

Description

Version:

Precision steel tube, galvanised, with tommy bar.

Application:

For triangular head bolts to DIN 22424 and triangular nuts to DIN 22425.

Standard:

DIN 22417 A

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for screws Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart