{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 22417A | |
for screws | M10 | |
Shaft length | 140 mm | |
Head height internal size F | 15.05 mm | |
Shank ⌀ | 20 mm | |
Type of product | Socket spanner |
Article number | 623505 M10 | |
Manufacturer number | 44396 |