• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, short, with 2-component Haptoprene handle 1

Article no.: 667732 1
  • Material: Chromium vanadium steel

Product details

Technical Data

Material Chromium vanadium steel
for screw ⌀ 2.1 − 3 mm
Blade length 30 mm
overall length 85 mm
Blade tip black
Drive profile Pozidriv screwdriver
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
Actuation hexagon no
stub screwdriver yes
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667732 1
EAN / GTIN 4067263013747

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart