This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

All-steel clamp 1250 mm

Article no.: 860480 1250

Product details

Technical Data

Cross section of the slide rail 27×13 mm
Jaw capacity 1,250 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860480 1250

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with handy Haptoprene® surface and impact resistant PP core. Surface structure is anti-slip even with wet, oily hands.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw capacity (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart