• The item cannot be ordered due to missing prices.

Cross-cut chisel special quality, overall length: 120mm

Article no.: 741100 120

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 120 mm
Blade width 4 mm
Weight 41 g
Type of product Chisels

Identification numbers & Classifications

Article number 741100 120
EAN / GTIN 7610733005772
Manufacturer number PB 815.4

Description

Version:

Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart