• The item cannot be ordered due to missing prices.

Cup grinding wheel ceramic D×W×H (mm), 100×50×20, Type: EK80

Article no.: 597025 EK80

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: A
  • Shape: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media White electro-bonded Aluminium Oxide
Grinding medium code A
Grit 80
Specification SD83AII7PVK3F steel, universal
Shape 6
Disc ⌀ D 100 mm
Disc thickness T 50 mm
Bore ⌀ H 20 mm
Wall thickness W 10 mm
Floor thickness E 10 mm
Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 597025 EK80
EAN / GTIN 9003175682652
Manufacturer number 568265

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
wet maximum
 
dry
 

Description

Version:

Tapered-cup grinding wheel with:
White electro-bonded Aluminium Oxide. Specification: SD83AII7PVK3F steel, universal.

Advantage:

With all-round synthetic resin impregnation for increased edge stability.
With all-round synthetic resin impregnation for increased edge stability.

Application:

For sharpening of drills, milling cutters, etc. Wet cutting with emulsion or cutting oil recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart